Overview
Mfr description
MXQ20A-75ZG-A93L GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginUS
- Adjuster OptionShock Absorber (Extension+Retraction)
- StyleStandard
- SeriesMXQ-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data