Overview
Mfr description
MXQ20B-150ZN GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginJP
- Adjuster OptionShort Overall Length (w/o Adjuster)
- StyleStandard
- SeriesMXQ-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data