Overview
Mfr description
MXQ20L-10AS GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- Adjuster OptionRubber Stopper (Extension End)
- FiletageRc(Pt)
- StyleSymmetric
- SeriesMXQ
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data