Overview
Mfr description
MXQ20L-150A-M9BL GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke
- Adjuster OptionRubber Stoppers (Both Ends)
- FiletageRc(Pt)
- StyleSymmetric
- SeriesMXQ
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data