Specifications
Dimensions
- Bore Diameter25 mm
- Stroke50 mm
Details
- Adjuster OptionShock Absorbers (Both Ends)
- Country of OriginUS
- FiletageRc(Pt)
- Product TypeGuided Air Cylinders
- SeriesMXQ
- StyleStandard
Overview
Mfr description
MXQ25-50B-A93 GUIDED CYLINDER