Specifications
Dimensions
- Bore Diameter25 mm
- Stroke30 mm
Details
- Adjuster OptionRubber Stopper (Extension End)
- Country of OriginUS
- FiletageRc(Pt)
- Product TypeGuided Air Cylinders
- SeriesMXQ
- StyleSymmetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)