Specifications
Dimensions
- Bore Diameter8 mm
- Stroke10 mm
Details
- Adjuster OptionMetal Stoppers (Both Ends)
- Country of OriginUS
- FiletageRc(Pt)
- Product TypeGuided Air Cylinders
- SeriesMXQ
- StyleStandard
Overview
Mfr description
MXQ8-10C-M9PL GUIDED CYLINDER