Specifications
Dimensions
- Bore Diameter8 mm
- Stroke40 mm
Details
- Adjuster OptionRubber Stoppers (Both Ends)
- Country of OriginUS
- FiletageRc(Pt)
- Product TypeGuided Air Cylinders
- SeriesMXQ
- StyleStandard
Overview
Mfr description
MXQ8-40A-M9B GUIDED CYLINDER