Specifications
Dimensions
- Bore Diameter8 mm
- Stroke40 mm
Details
- Adjuster OptionShock Absorber (Extension End) + Rubber Stopper (Retraction End)
- Country of OriginUS
- FiletageRc(Pt)
- Product TypeGuided Air Cylinders
- SeriesMXQ
- StyleStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)