Specifications
Dimensions
- Bore Diameter8 mm
Details
- Adjuster OptionMetal Stopper (Extension+Retraction)
- Country of OriginUS
- Product TypeGuided Air Cylinders
- SeriesMXQ-Z
- StyleStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)