Motion
MXQ8B-100ZC-M9BWVL

SMC CORP OF AMERICA
MXQ8B-100ZC-M9BWVL

MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
MI ITEM #10204375
MFR #MXQ8B-100ZC-M9BWVL
Price$683.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ8B-100ZC-M9BWVL

MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
MI ITEM #10204375
MFR #MXQ8B-100ZC-M9BWVL

Mfr description
MXQ8B-100ZC-M9BWVL GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.45/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Adjuster Option
    Metal Stoppers (Both Ends)
  • Country of Origin
    JP
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Style
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)