Motion
MXQ8B-20ZE-M9BL

SMC CORP OF AMERICA
MXQ8B-20ZE-M9BL

Guided Air Cylinder - 8 mm Bore, 20 mm Stroke Length
Mi Item #10204418
MFR #MXQ8B-20ZE-M9BL
Price$453.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ8B-20ZE-M9BL

Guided Air Cylinder - 8 mm Bore, 20 mm Stroke Length
Mi Item #10204418
MFR #MXQ8B-20ZE-M9BL

Mfr description
MXQ8B-20ZE-M9BL GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.41/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Stroke  
    20 mm

Details

  • Adjuster Option
    Rubber Stopper (Extension End)
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)