Specifications
Dimensions
- Bore Diameter12 mm
- Stroke75 mm
Details
- Adjuster OptionShock Absorbers (Both Ends)
- Country of OriginJP
- FiletageRc(Pt)
- Product TypeGuided Air Cylinders
- SeriesMXQ
- StyleSymmetric
Overview
Mfr description
MXQR12L-75B GUIDED CYLINDER