Specifications
Dimensions
- Bore Diameter16 mm
- Stroke100 mm
Details
- Adjuster OptionRubber Stoppers (Both Ends)
- Country of OriginJP
- FiletageRc(Pt)
- Product TypeGuided Air Cylinders
- SeriesMXQ
- StyleSymmetric
Overview
Mfr description
MXQR16L-100A GUIDED CYLINDER