Motion
MXQR20TNL-100B-M9PL

SMC CORP OF AMERICA
MXQR20TNL-100B-M9PL

MXQ GUIDED CYLINDER with 20 mm Bore Size
Mi Item #10205384
MFR #MXQR20TNL-100B-M9PL
Price$1,187.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQR20TNL-100B-M9PL

MXQ GUIDED CYLINDER with 20 mm Bore Size
Mi Item #10205384
MFR #MXQR20TNL-100B-M9PL

Mfr description
MXQR20TNL-100B-M9PL GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,187.34/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    100 mm

Details

  • Adjuster Option
    Shock Absorbers (Both Ends)
  • Country of Origin
    JP
  • Filetage
    Rc(Pt)
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Symmetric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)