Specifications
Dimensions
- Bore Diameter6 mm
- Stroke20 mm
Details
- Adjuster OptionMetal Stoppers (Both Ends)
- Country of OriginUS
- FiletageRc(Pt)
- Product TypeGuided Air Cylinders
- SeriesMXQ
- StyleStandard
Overview
Mfr description
MXQR6-20C-M9B GUIDED CYLINDER