Motion
MXQR8L-20JS-M9BL

SMC CORP OF AMERICA
MXQR8L-20JS-M9BL

MXQ GUIDED CYLINDER with 8 mm Bore Size
MI ITEM #10205623
MFR #MXQR8L-20JS-M9BL
Price$601.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQR8L-20JS-M9BL

MXQ GUIDED CYLINDER with 8 mm Bore Size
MI ITEM #10205623
MFR #MXQR8L-20JS-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$601.58/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Stroke  
    20 mm

Details

  • Adjuster Option
    None
  • Country of Origin
    US
  • Filetage
    Rc(Pt)
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Symmetric

Overview

Mfr description
MXQR8L-20JS-M9BL GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought