Specifications
Dimensions
- Bore Diameter12 mm
Details
- Additional DetailsStandard
- Adjuster OptionAdjuster (Extension End)
- Country of OriginUS
- Port Thread StandardM Thread
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS12-100A-A93VL GUIDED CYLINDER