Motion
MXS12-100A-X12

SMC CORP OF AMERICA
MXS12-100A-X12

MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #10205750
MFR #MXS12-100A-X12
Price$689.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS12-100A-X12

MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #10205750
MFR #MXS12-100A-X12

Mfr description
MXS12-100A-X12 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.20/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Extension End)
  • Country of Origin
    US
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)