Specifications
Dimensions
- Bore Diameter16 mm
Details
- Additional DetailsAxial piping type
- Adjuster OptionNone
- Country of OriginUS
- Port Thread StandardM Thread
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS12-20A-M9NWSAPC GUIDED CYLINDER