Specifications
Dimensions
- Bore Diameter16 mm
Details
- Additional DetailsStandard
- Adjuster OptionNone
- Country of OriginUS
- Port Thread StandardM Thread
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS12-30AS-M9B GUIDED CYLINDER