Motion
MXS12-75FR
MXS GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10206420
MFR #MXS12-75FR
List Price$594.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10206420
MFR #MXS12-75FR

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$594.24/each for your price

Overview

Mfr description
MXS12-75FR GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Additional Details
    With buffer
  • Port Thread Standard
    M Thread
  • Adjuster Option
    Adjuster (Extension End)
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought