Motion
MXS12L-75A-X11

SMC CORP OF AMERICA
MXS12L-75A-X11

Guided Air Cylinder - 12 mm Bore, 75 mm Stroke Length
MI ITEM #10206652
MFR #MXS12L-75A-X11
List Price$557.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS12L-75A-X11

Guided Air Cylinder - 12 mm Bore, 75 mm Stroke Length
MI ITEM #10206652
MFR #MXS12L-75A-X11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$557.10/each for your price

Overview

Mfr description
MXS12L-75A-X11 GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Additional Details
    Standard
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Port Thread Standard
    M Thread
  • Adjuster Option
    Adjuster (Both Ends)
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought