Motion
MXS16-125AS-M9PSAPC

SMC CORP OF AMERICA
MXS16-125AS-M9PSAPC

Guided Air Cylinder - 16 mm Bore, 125 mm Stroke Length
MI ITEM #10206839
MFR #MXS16-125AS-M9PSAPC
List Price$802.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS16-125AS-M9PSAPC

Guided Air Cylinder - 16 mm Bore, 125 mm Stroke Length
MI ITEM #10206839
MFR #MXS16-125AS-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$802.95/each for your price

Overview

Mfr description
MXS16-125AS-M9PSAPC GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Additional Details
    Standard
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Port Thread Standard
    M Thread
  • Adjuster Option
    Absorber (Retraction End)
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought