Overview
Mfr description
MXS16-30A-M9PL-X11 GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginUS
- Additional DetailsStandard
- Port Thread StandardRc
- Adjuster OptionAdjuster (Both Ends)
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data