Overview
Mfr description
MXS16-30BT-M9PSAPC GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginUS
- Additional DetailsWith end lock
- Port Thread StandardRc
- Adjuster OptionAdjuster (Extension End)
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data