Motion
MXS16-30-M9PWVL

SMC CORP OF AMERICA
MXS16-30-M9PWVL

MXS GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10207084
MFR #MXS16-30-M9PWVL
List Price$468.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS16-30-M9PWVL

MXS GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10207084
MFR #MXS16-30-M9PWVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$468.92/each for your price

Overview

Mfr description
MXS16-30-M9PWVL GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Additional Details
    Standard
  • Port Thread Standard
    Rc
  • Adjuster Option
    None
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought