Overview
Mfr description
MXS16-40AS-M9PVSAPC-X11 GUIDED CYLINDER
Specifications
- Country of OriginUS
- Additional DetailsStandard
- Adjuster OptionAdjuster (Extension End)
- Bore Diameter
- Port Thread StandardRc
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data