Specifications
Dimensions
- Bore Diameter20 mm
Details
- Additional DetailsStandard
- Adjuster OptionAdjuster (Extension End)
- Country of OriginUS
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS16-40BSR GUIDED CYLINDER