Overview
Mfr description
MXS16-40-M9PZ GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginJP
- Additional DetailsStandard
- Port Thread StandardRc
- Adjuster OptionAbsorber (Extension End)
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data