Motion
MXS16-40R
Guided Air Cylinder - 16 mm Bore, 40 mm Stroke Length
MI ITEM #10207172
MFR #MXS16-40R
Price$464.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 16 mm Bore, 40 mm Stroke Length
MI ITEM #10207172
MFR #MXS16-40R

Mfr description
MXS16-40R GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.92/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    40 mm

Details

  • Additional Details
    Standard
  • Adjuster Option
    Absorber (Both Ends)
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MXS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)