Motion
MXS16-50ASFR
MXS GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10207214
MFR #MXS16-50ASFR
List Price$594.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10207214
MFR #MXS16-50ASFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$594.55/each for your price

Overview

Mfr description
MXS16-50ASFR GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Additional Details
    Standard
  • Port Thread Standard
    Rc
  • Adjuster Option
    Adjuster (Retraction End)
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought