Specifications
Dimensions
- Bore Diameter20 mm
Details
- Additional DetailsWith buffer
- Adjuster OptionNone
- Country of OriginUS
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS16-50AS-X12 GUIDED CYLINDER