Overview
Mfr description
MXS16-50AT GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- Additional DetailsStandard
- Manufacturer Product Page
- Manufacturer Catalog
- Port Thread StandardRc
- Adjuster OptionNone
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data