Overview
Mfr description
MXS16-50-M9N GUIDED CYLINDER
Specifications
- Country of OriginUS
- Additional DetailsStandard
- Adjuster OptionAdjuster (Both Ends)
- Bore Diameter
- Port Thread StandardRc
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data