Motion
MXS16-75ASR-M9BV

SMC CORP OF AMERICA
MXS16-75ASR-M9BV

MXS GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10207337
MFR #MXS16-75ASR-M9BV
Price$713.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS16-75ASR-M9BV

MXS GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10207337
MFR #MXS16-75ASR-M9BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$713.75/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Additional Details
    Standard
  • Adjuster Option
    None
  • Country of Origin
    US
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MXS

Overview

Mfr description
MXS16-75ASR-M9BV GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought