Specifications
Dimensions
- Bore Diameter20 mm
Details
- Additional DetailsAxial piping type
- Adjuster OptionNone
- Country of OriginUS
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS16L-20ASBT GUIDED CYLINDER