Specifications
Dimensions
- Bore Diameter20 mm
Details
- Additional DetailsStandard
- Adjuster OptionNone
- Country of OriginUS
- Port Thread StandardNPT
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS16L-50B-M9PL GUIDED CYLINDER