Overview
Mfr description
MXS20-100A-A93LS GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginUS
- Additional DetailsAxial piping type
- Port Thread StandardNPT
- Adjuster OptionNone
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data