Motion
MXS20-100A-M9NL

SMC CORP OF AMERICA
MXS20-100A-M9NL

MXS GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10207599
MFR #MXS20-100A-M9NL
Price$808.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS20-100A-M9NL

MXS GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10207599
MFR #MXS20-100A-M9NL

Mfr description
MXS20-100A-M9NL GUIDED CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.65/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Additional Details
    With end lock
  • Adjuster Option
    None
  • Country of Origin
    US
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MXS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)