Specifications
Dimensions
- Bore Diameter20 mm
Details
- Additional DetailsWith end lock
- Adjuster OptionAdjuster (Extension End)
- Country of OriginUS
- Port Thread StandardNPT
- Product TypeGuided Air Cylinders
- SeriesMXS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)