Specifications
Dimensions
- Bore Diameter20 mm
Details
- Additional DetailsStandard
- Adjuster OptionAbsorber (Both Ends)
- Country of OriginUS
- Port Thread StandardNPT
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS20-100AT GUIDED CYLINDER