Specifications
Dimensions
- Bore Diameter20 mm
Details
- Additional DetailsWith end lock
- Adjuster OptionAdjuster (Extension End)
- Country of OriginUS
- Port Thread StandardNPT
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS20-20BS GUIDED CYLINDER