Motion
MXS20-75AS-A93VL-X12

SMC CORP OF AMERICA
MXS20-75AS-A93VL-X12

Guided Air Cylinder - 20 mm Bore, 75 mm Stroke Length
MI ITEM #10208028
MFR #MXS20-75AS-A93VL-X12
List Price$719.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS20-75AS-A93VL-X12

Guided Air Cylinder - 20 mm Bore, 75 mm Stroke Length
MI ITEM #10208028
MFR #MXS20-75AS-A93VL-X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$719.68/each for your price

Overview

Mfr description
MXS20-75AS-A93VL-X12 GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Additional Details
    Axial piping type
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Port Thread Standard
    Rc
  • Adjuster Option
    None
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text