Specifications
Dimensions
- Bore Diameter25 mm
Details
- Additional DetailsStandard
- Adjuster OptionAdjuster (Retraction End)
- Country of OriginUS
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
MXS20-75BS GUIDED CYLINDER