Specifications
Dimensions
- Bore Diameter25 mm
Details
- Additional DetailsStandard
- Adjuster OptionAdjuster (Retraction End)
- Country of OriginUS
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMXS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)