Motion
MXS20TF-50F
MXS GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #10208282
MFR #MXS20TF-50F
List Price$572.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #10208282
MFR #MXS20TF-50F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$572.61/each for your price

Overview

Mfr description
MXS20TF-50F GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Additional Details
    Standard
  • Port Thread Standard
    Rc
  • Adjuster Option
    Adjuster (Extension End) + Absorber (Retraction End)
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text