Motion
MXS20TFL-50BS

SMC CORP OF AMERICA
MXS20TFL-50BS

MXS GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #10208312
MFR #MXS20TFL-50BS
Price$576.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS20TFL-50BS

MXS GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #10208312
MFR #MXS20TFL-50BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$576.25/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Extension End)
  • Country of Origin
    JP
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MXS

Overview

Mfr description
MXS20TFL-50BS GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought