Motion
MXS20TN-50AT-M9BWSDPCS

SMC CORP OF AMERICA
MXS20TN-50AT-M9BWSDPCS

Guided Air Cylinder - 20 mm Bore, 50 mm Stroke Length
MI ITEM #10208539
MFR #MXS20TN-50AT-M9BWSDPCS
Price$591.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS20TN-50AT-M9BWSDPCS

Guided Air Cylinder - 20 mm Bore, 50 mm Stroke Length
MI ITEM #10208539
MFR #MXS20TN-50AT-M9BWSDPCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$591.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXS

Overview

Mfr description
MXS20TN-50AT-M9BWSDPCS GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought