Motion
MXS20TNL-100AS

SMC CORP OF AMERICA
MXS20TNL-100AS

Guided Air Cylinder - 20 mm Bore, 100 mm Stroke Length
MI ITEM #10208612
MFR #MXS20TNL-100AS
Price$658.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS20TNL-100AS

Guided Air Cylinder - 20 mm Bore, 100 mm Stroke Length
MI ITEM #10208612
MFR #MXS20TNL-100AS

Mfr description
MXS20TNL-100AS GUIDED CYLINDER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$658.84/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    100 mm

Details

  • Additional Details
    Axial piping type
  • Adjuster Option
    None
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MXS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)